Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC
Mfr # BK/GMC-10A
Zoro # G005879820
Sold in multiples of 32 for $127.68
$127.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMC-10A
- Zoro # G005879820
- UPC # 51712143684
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 0.197 in |
Fuse Size | 0.197 in L x 0.788 in H |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (S500-1.6-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/10-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/10)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- Eaton Bussmann Glass Fuses