Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMA Series, Fast-Acting, 7A
Mfr # BPGMA-7A
Zoro # G706902827
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Body Style Cylindrical
- Diameter 5 mm
- Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BPGMA-7A
- Zoro # G706902827
- UPC # 51712623117
- Country of Origin Mexico
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 7A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 10 (APOLYFT10)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 50mA, 250V AC, 35A at 250V AC, 5 PK (GDC-50MA)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1A, 300V AC, 10kA at 300V AC (GLR-1)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- Eaton Bussmann Glass Fuses