Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC
Mfr # BP/GMA-6A
Zoro # G708653857
product price: $4.69
/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 6A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMA-6A
- Zoro # G708653857
- UPC # 51712617673
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 6A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | WIRTHCO |
Description
2 Pack, 6A Type GMA Glass Fuse, 5 mm x 20 mm, Electronic, Fast Acting, 125V, Dimensions 2375L x 1375W x 019H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- GROTE Momentary Ground Sensing Switch (44380)
- BEST Keyswitch (1W7B3626)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW353)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/4-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 400mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-400-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 12A, 32V AC, 1kA at 32V AC, 5 PK (MDL-12-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- Eaton Bussmann Glass Fuses