Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK
Mfr # GMA-500-R
Zoro # G105658790
product price: $219.99
/pk 50, $4.40/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 500mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMA-500-R
- Zoro # G105658790
- Country of Origin Unknown
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 3/4 in |
Fuse Size | 3/4 in L x 1/4 in W x 1/4 in H |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 500mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Voltage (AC) | 125 V-AC, 250 V-AC |
Current | 0.5 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 12A, 32V AC, 1kA at 32V AC, 5 PK (MDL-12-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, 200A at 125V AC, 5 PK (GMC-8-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- Eaton Bussmann Fuses