Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GLQ Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC
Mfr # BK/GLQ-5
Zoro # G106130677
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GLQ
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 300V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GLQ-5
- Zoro # G106130677
- Country of Origin Mexico
- Category Glass Fuses
Dimensions
Diameter | 5/8 in |
Length | 2-1/4 in |
Fuse Size | 0.72 in L x 2-1/4 in H |
Details
Series | GLQ |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 300V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 300V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GLQ |
Compatible Fuse Block Series | HLQ |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Weight | 0.2 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/8-R)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGA-15)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC (BP/GMA-1A)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-250-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.25-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- Eaton Bussmann Glass Fuses