Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC
Mfr # BP/GDC-5A
Zoro # G008653885
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDC
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/GDC-5A
- Zoro # G008653885
- UPC # 51712618199
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GDC |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 50A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | KEEN |
Description
2 Pack, 5A, 250V, Type GDC Glass Tube Fuse, Time Delay, Size 5Mm x 20Mm, 197 x 788, Dimensions 2375L x 1375W x 019H Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPJ-350SP)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- SOUTHWIRE Southwire 56750023 30V Bell Wire; 100 ft. (3412749)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/GMA-500MA)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 8A, 250V AC, 80A at 250V AC, 5 PK (S506-8-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 12A, 32V AC, 1kA at 32V AC, 5 PK (AGC-12-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDC-630MA)
- FUNNEL KING Glass Fuse, AGC Series, 30A (94365)
- Eaton Bussmann Fuses