Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, C515 Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC
Mfr # BK/C515-1.25-R
Zoro # G005879615
product price: $2.39
/ea
Sold in multiples of 100 for $239.00
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C515
- Speed Time-Delay
- Amps 1.25A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C515-1.25-R
- Zoro # G005879615
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 15 mm |
Details
Series | C515 |
Speed | Time-Delay |
Amps | 1.25A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.40A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-4/10-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- Eaton Bussmann Glass Fuses