Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # AGC-8
Zoro # G010937539
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-8
- Zoro # G010937539
- UPC # 51712655293
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 8A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (XMLB010A2C11)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDC-500MA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 125/250V AC, 10kA at 125V AC, 100A at 250V AC, 50 PK (GMA-2-R)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- Eaton Bussmann Glass Fuses