Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK
Mfr # BP/AGC-5-RP
Zoro # G005946263
product price: $2.49
/pk 5, $0.50/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGC-5-RP
- Zoro # G005946263
- UPC # 51712175760
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC, 200A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | BATTERY DOCTOR |
Description
The Bussmann AGC series 5 amp fast-act electronic fuses (5-pack) are intended for use in electronic-circuit applications such as electronic products and appliances that require a fast-acting fuse. The CSA- and UL-listed fuses are 1/4 in. W x 1-1/4 in. L with nickel-plated-brass end caps and a glass-tube construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- EATON BUSSMANN Glass Fuse, Time-Delay, 2A, 250V AC (6195408)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- Eaton Bussmann Fuses