Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, AGC Series, Fast-Acting, 50A, 32V AC, 80A at 32V DC, 5 PK
Mfr # AGC-50
Zoro # G2509105
product price: $7.95
/pk 5, $1.59/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 50A
- AC Voltage Rating 32V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGC-50
- Zoro # G2509105
- UPC # 051712704595
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 50A |
AC Voltage Rating | 32V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 80A at 32V DC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Rejection / Nonrejection | Nonrejection |
Standards | CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX2 |
Element | Single |
Equivalent Series | 311, 312, 3AG, AGC, GGC, MMB |
Fuse Holder Code | G |
Weight | 0.01 lb |
In Line Fuseholder | G |
Description
Fuse, 50 A, 32V AC, Not Rated, AGC Series, Glass Fuse, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 80A at 32V DC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- MAXXIMA LED Connector, 3-Pin (M50900)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (S506-500-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/4-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- Eaton Bussmann Glass Fuses