Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, 5A, 125V AC
Mfr # BP/GMC-5
Zoro # G308251002
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 5A
- Voltage Rating 125V AC
- Max. Voltage 125V AC
- Max. Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMC-5
- Zoro # G308251002
- UPC # 51712735919
- Country of Origin China
- Category Glass Fuses
Details
Item | Glass Fuse |
Amp Range | 5A |
Voltage Rating | 125V AC |
Max. Voltage | 125V AC |
Max. Amps | 5A |
Description
2 Pack, 5A, Type GMC Time Lag Fuse, 5 mm x 20 mm Glass Tube, 125V, For Use In Westek Halogen Undercabinet Lights, Other Meters European Devices, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Black Concealed Receptacle Floor Box Kit 6239BK (6239BK)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 40A, 32V AC, 1kA at 32V AC, 5 PK (AGC-40-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1)
- Eaton Bussmann Fuses