Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, 30A, 300V AC
Mfr # S-8301-3
Zoro # G805879853
Sold in multiples of 2 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 300V AC
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # S-8301-3
- Zoro # G805879853
- Country of Origin United States
- Category Glass Fuses
Details
Amps | 30A |
AC Voltage Rating | 300V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outdoor Cvr Plate (4976-GY)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kkA at 125V AC, 5 PK (GMC-1.6-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 25A, 32V AC, 1kA at 32V AC, 5 PK (MDL-25)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- EATON BUSSMANN Glass Fuse, Time-Delay, 3A, 600V AC, 100kA at 300V DC, 300kA at 600V AC (TCF3RN)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 1A, 250V AC, Not Rated, 5 PK (MDM-1)
- MERSEN Fuse, SMF Series, Time Delay, 1-1/4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1-1/4)
- Eaton Bussmann Glass Fuses