Shop All Fuse Accessories
Eaton Bussmann
Fused Disconnect System, 70 to 800A Amp Range, 60V DC Volt Rating, 1 Poles, Wire Leads
Mfr # 15100-604
Zoro # G1834878
original price:
$953.46
4% off
new price: $908.06
/ea
Free Shipping & Returns
$908.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15000
- Fuse UL Class Not Class Rated
- Mounting Style Threaded with Locknut
- Visual Indication Non-Indicating
- For Fuse Size 3-1/2 in L x 1-1/2 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 15100-604
- Zoro # G1834878
- UPC # 051712509930
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
For Fuse Size | 3-1/2 in L x 1-1/2 in dia |
Length | 6-3/4 in |
Width | 4 in |
Height | 7 in |
Details
Series | 15000 |
Fuse UL Class | Not Class Rated |
Mounting Style | Threaded with Locknut |
Visual Indication | Non-Indicating |
Wire Range | 3/0 AWG to 350 MCM |
Item | Fused Disconnect System |
Number of Poles | 1 |
Fits Fuse Type | Telecom Protection |
Fuse Block Design | Covered |
Amp Range | 70 to 800A |
Voltage Rating | 60V DC |
Connector Type | Wire Leads |
Weight | 6.54 LB |
Max. Voltage | 60V DC |
For Fuse Class | Not Class Rated |
Max. Amps | 800A |
Fits Fuse Block Style | Non-Rejection |
Fuse Block Style | Nonrejection |
Description
Fuse Block, Fits Fuse Type Telecom Protection, Fuse UL Class Not Class Rated, 70 to 800 A, Number of Poles 1, 60V DC, For Fuse Size 3 1/2 in L x 1 1/2 in dia, Compatible Fuse Series TPL, Series 15000, Nonindicating, Nonrejection, Fuse Block Design Covered, Wire Range 3/0 AWG to 350 MCM, Mounting Style Threaded with Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Metered, 2.9kW, 120V, 12 5-15/20R, 1U (PDUMH30)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 24V AC, 50/60 Hz, 1NO/1NC (LC1D32B7)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- Eaton Bussmann Fuse Accessories