Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuseclip - Silver Plated
Mfr # BK/1A5018-07
Zoro # G005929242
product price: $0.64
/ea
Sold in multiples of 1000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 5 mm dia
- Length 0.23 in
- Body Material Copper
- Height 0.58 in
- Series 1A5018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A5018-07
- Zoro # G005929242
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
For Fuse Size | 5 mm dia |
Length | 0.23 in |
Height | 0.58 in |
Width | 0.18 in |
Fits Fuse Diameter | 5 mm |
Details
Item | Fuse Clip |
Body Material | Copper |
Series | 1A5018 |
Mounting Style | PCB |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- COPELAND COMPRESSOR 3POLE, 208/240V COIL CONTACTOR (912-3060-02)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12; 13, Hinged (A306010WFLP)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C1WH6)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- Eaton Bussmann Fuse Reducers & Clips