Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuseclip-Int'L.Shock Safe
Mfr # BK/1A3399-12-R
Zoro # G905929243
product price: $0.31
/ea
Sold in multiples of 1000 for $310.00
$310.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 1A3399
- For Fuse Size 5 mm dia
- Height 0.35 in
- Mounting Style PCB
- Length 0.237 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A3399-12-R
- Zoro # G905929243
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
For Fuse Size | 5 mm dia |
Height | 0.35 in |
Length | 0.237 in |
Fits Fuse Diameter | 5 mm |
Details
Series | 1A3399 |
Item | Fuse Clip |
Mounting Style | PCB |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/D)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- Eaton Bussmann Fuse Reducers & Clips