Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuseclip-Int'L.Shock Safe
Mfr # BK/1A3399-01
Zoro # G605929239
product price: $0.56
/ea
Sold in multiples of 150 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1A3399
- Height 0.35 in
- Body Material Beryllium Copper
- Mounting Style PCB
- For Fuse Size 5 mm dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A3399-01
- Zoro # G605929239
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Height | 0.35 in |
For Fuse Size | 5 mm dia |
Length | 0.237 in |
Fits Fuse Diameter | 5 mm |
Details
Series | 1A3399 |
Item | Fuse Clip |
Body Material | Beryllium Copper |
Mounting Style | PCB |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- ALLIED TUBE & CONDUIT EMT Conduit, 2-1/2 In., 10 ft. L, Steel (583252)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 400A Amp Range (NO.242-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- Eaton Bussmann Fuse Reducers & Clips