Shop All Midget Fuses
Eaton Bussmann
Fuse
Mfr # TR-1206FA2-T
Zoro # G005942036
product price: $0.07
/ea
Sold in multiples of 2000 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TR
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR-1206FA2-T
- Zoro # G005942036
- Country of Origin China
- Category Midget Fuses
Details
Series | TR |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G367)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-40)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- Eaton Bussmann Fuses