Shop All UL Class Fuses
Eaton Bussmann
Fuse, RK5 Class, FRN-R Series, Time Delay, 3/10A, 250V AC, Nonindicating
Mfr # FRN-R-3/10
Zoro # G2504266
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN-R
- Class RK5
- Speed Time Delay
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-3/10
- Zoro # G2504266
- UPC # 051712507035
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 3/10 A, 250V AC, 125V DC, Class RK5, FRN-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series HM600, R250, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CH)
- LEGRAND Device Box, 1 Gang, Steel (V2448)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (NOS-40)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (NOS-175)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATQR1-8/10)
- Eaton Bussmann Fuses