Shop All UL Class Fuses
Eaton Bussmann
Fuse, RK1 Class, Time Delay, 1-1/2A, 600V AC, Nonindicating
Mfr # LPS-RK-1-1/2SP
Zoro # G3020385
product price: $44.31
/ea
$44.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LPS-RK-SP
- Class RK1
- Speed Time Delay
- AC Voltage Rating 600V AC
- Visual Indication Nonindicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # LPS-RK-1-1/2SP
- Zoro # G3020385
- UPC # 051712547994
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 1 1/2 A, 600V AC, 300V DC, Class RK1, LPS-RK-SP Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R, Equivalent Series A6D-R, LLSRK, LPS-RK-SP, Compatible Fuse Block Series 1BR, R600, Body Material Melamine, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB5AJ3)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- EATON BUSSMANN Fuse, RK1 Class, LPS-RK-SPI Series, Time Delay, 17-1/2A, 600V AC, Indicating (LPS-RK-17-1/2SPI)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 3A, 250V AC, Non-Indicating (NON-3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 45A, 250V AC, Non-Indicating (LPN-RK-45SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPS-RK-300SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 3A, 600V AC, Non-Indicating (SC-3)
- Eaton Bussmann UL Class Fuses