Shop All Midget Fuses
This Product is Discontinued
Eaton Bussmann
Fuse, RES Series, Time Delay, 40 A, 600V AC, Non Indicating, 10kA at 600V AC (Discontinued)
Mfr # RES-40
Zoro # G2503602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series RES
- Speed Time Delay
- Amps 40 A
- AC Voltage Rating 600V AC
- Visual Indication Non Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # RES-40
- Zoro # G2503602
- UPC # 051712110402
- Country of Origin India
- Category Midget Fuses
Dimensions
Diameter | 1-1/16" |
Length | 5-1/2" |
Length (Straight Wireway) | 5 1/2 in |
Fuse Size | 5-1/2" L x 1-1/16" dia |
Description
Fuse, 40 A, 600V AC, Not Rated, Class H, RES Series, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 600V AC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann RES, Littelfuse RLS, Mersen RFS, Equivalent Series RES, RFS, RLS, Compatible Fuse Block Series 6HKRFB, H600, Yes, Body Material Melamine, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.