Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, R Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range
Mfr # NO.2664-R
Zoro # G101059423
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class R
- Max. Voltage 600V AC
- Visual Indication Non-Indicating
- Voltage Rating 250V AC/600V AC
- Standards RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NO.2664-R
- Zoro # G101059423
- UPC # 051712613798
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
For Fuse Class | R |
Max. Voltage | 600V AC |
Visual Indication | Non-Indicating |
Voltage Rating | 250V AC/600V AC |
Item | Fuse Reducer |
Standards | RoHS Compliant, UL Listed |
Amp Range | 600A |
Max. Amps | 600A |
Fits Fuse Block Style | Rejection |
Fuse UL Class | R |
Description
Buss Class R Reducer Fuse, For Fuse Class R, 0 to 600 A, 600V AC, Rejection, Max. Amps 600 A, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- LEVITON Receptacle (5361-W)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2642)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- Eaton Bussmann Fuse Reducers & Clips