Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range
Mfr # NO.642-R
Zoro # G401059420
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 400A
- Visual Indication Non-Indicating
- Max. Amps 400A
- Max. Voltage 600V AC
- For Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NO.642-R
- Zoro # G401059420
- UPC # 051712613729
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Amp Range | 400A |
Visual Indication | Non-Indicating |
Max. Amps | 400A |
Max. Voltage | 600V AC |
For Fuse Class | R |
Standards | RoHS Compliant, UL Listed |
Voltage Rating | 600V AC |
Item | Fuse Reducer |
Fits Fuse Block Style | Rejection |
Fuse UL Class | R |
Description
Buss Class R Reducer Fuse, For Fuse Class R, 0 to 400 A, 600V AC, Rejection, Max. Amps 400 A, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164270-2010)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Press (HBL1281I)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- Eaton Bussmann Fuse Reducers & Clips