Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range
Mfr # NO.2641-R
Zoro # G701059410
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600V AC
- Amp Range 400A
- Visual Indication Non-Indicating
- Max. Amps 400A
- Voltage Rating 250V AC/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NO.2641-R
- Zoro # G701059410
- UPC # 051712613750
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
Max. Voltage | 600V AC |
Amp Range | 400A |
Visual Indication | Non-Indicating |
Max. Amps | 400A |
Voltage Rating | 250V AC/600V AC |
For Fuse Class | R |
Standards | UL Listed Guide IZZR File E12853 |
Fits Fuse Block Style | Rejection |
Fuse UL Class | R |
Description
Buss Class R Reducer Fuse, For Fuse Class R, 0 to 400 A, 600V AC, Rejection, Max. Amps 400 A, Standards UL Listed Guide IZZR File E12853
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- Eaton Bussmann Fuse Reducers & Clips