Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range
Mfr # 2664
Zoro # G110899287
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Block Style Non-Rejection
- Visual Indication Non-Indicating
- DC Voltage Rating Not Rated
- Voltage Rating 250V AC/600V AC
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 2664
- Zoro # G110899287
- Country of Origin Unknown
- Category Fuse Reducers & Clips
Details
Fits Fuse Block Style | Non-Rejection |
Visual Indication | Non-Indicating |
DC Voltage Rating | Not Rated |
Item | Fuse Reducer |
Voltage Rating | 250V AC/600V AC |
Max. Voltage | 600V AC |
For Fuse Class | H, K |
Max. Amps | 600A |
Fuse UL Class | H, K |
Amp Range | 600A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 400A Amp Range (NO.242-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- Eaton Bussmann Fuse Reducers & Clips