Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, GeneralPurpose
Mfr # NO.263
Zoro # G007450331
product price: $16.85
/ea
Sold in multiples of 10 for $168.50
$168.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class H, K
- Fits Fuse Block Style Non-Rejection
- Fuse UL Class H, K
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NO.263
- Zoro # G007450331
- UPC # 51712101905
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
For Fuse Class | H, K |
Fits Fuse Block Style | Non-Rejection |
Fuse UL Class | H, K |
Visual Indication | Non-Indicating |
Description
A NO263 reducer installed on the fuse permits it to be installed in a 60 A fuse block Reducers are particularly useful when equipment is being converted Proper protection can be maintained without the expense of replacing the fuse block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2642)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- Eaton Bussmann Fuse Reducers & Clips