Shop All Specialty Fuses
Eaton Bussmann
Fuse Link, LET Series, 35A, Fast-Acting, 240V AC, Bolt-In
Mfr # 35LET
Zoro # G406130629
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Speed Fast-Acting
- AC Voltage Rating 240V AC
- DC Voltage Rating 500V DC
- Body Style Bolt-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 35LET
- Zoro # G406130629
- UPC # 51712834223
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 18 mm |
Length | 47 mm |
Details
Item | Fuse Link |
Series | LET |
Amps | 35A |
Speed | Fast-Acting |
AC Voltage Rating | 240V AC |
DC Voltage Rating | 500V DC |
Body Style | Bolt-In |
Interrupt Rating | 200kA |
Weight | 32 g |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Pole Extender (25DTP-E10)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 175A, Fast-Acting, 250V AC, Bolt-On (FWX-175A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- Eaton Bussmann Fuses