Shop All Specialty Fuses
Eaton Bussmann
Fuse Link, 170M Series, 100A, Very Fast Acting, 690V AC, Bolt-In
Mfr # 170M1317
Zoro # G106130721
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 100A
- Speed Very Fast Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170M1317
- Zoro # G106130721
- Country of Origin China
- Category Specialty Fuses
Dimensions
Fuse Size | 105 mm L x 300 mm W x 46 mm H |
Diameter | 300 mm |
Length | 105 mm |
Details
Item | Fuse Link |
Series | 170M |
Amps | 100A |
Speed | Very Fast Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-In |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Standards | CE Marked; IEC Rated; DIN 43 620 |
Class | Class aR |
Weight | 137.3 g |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.900 Inch ID x 0.875 Inch Long Ferrules, PK 12 (F5029A-12)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- NVENT HOFFMAN Cage Nut Package, M5, Steel (PM5CN)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- Eaton Bussmann Specialty Fuses