Shop All Food Service Appliance Parts
Eaton Bussmann
Fuse Kit Commnctn Eq Cd5
Mfr # HEF-1
Zoro # G8630932
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fuse assortment kit
- Length 0.63 in
- Height 5 in
- Width 2.75 in
- Application Mobile phone, electronic equipment and stereos
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HEF-1
- Zoro # G8630932
- UPC # 51712161015
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.63 in |
Height | 5 in |
Width | 2.75 in |
Details
Type | Fuse assortment kit |
Application | Mobile phone, electronic equipment and stereos |
Includes | Kit contains (2) AGC-1, (1) AGC-2, (1) AGC-3 Fuse |
Description
Popular fuse assortments and kits to meet the needs of residential circuit protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL AW Switch (3355806)
- CRYSTAL LIGHT Beverages, Lemonade, 16 PK (28819)
- TAYLOR FREEZER Brush Kit, Taylor (T39465-X)
- CHEF BOYARDEE Chef Boyardee Microwaveable Lasagna 7.5 oz., PK12 (6414404730)
- EATON BUSSMANN Fuse Elect Equip1/2A Cd2 (BP/MDL-1/2)
- EATON BUSSMANN Fuse Cart Dul Ele Td 15A (BP/FRN-R-15)
- EATON BUSSMANN Fuse Elec Fast Act 5Acd2 (BP/GMA-5A)
- EATON BUSSMANN Fuse Elect Equip 2A Cd2 (BP/MDL-2)
- EATON BUSSMANN Fuse Fast Act 5A 600V (KTK-R-5)
- EATON BUSSMANN Auto Fuse Low Prof Ast (BP/ATM-A6LP-RP)
- STAR KNOB, TIMER (2R-Z10723)
- Eaton Bussmann Food Service Appliance Parts