Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, HTC Series, 250V AC/DC
Mfr # BK1/HTC-45M
Zoro # G405929286
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HTC
- Voltage Rating 250V AC/DC
- For Fuse Size 20 mm L x 5 mm dia
- Mounting Style PCB
- Max. Voltage 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/HTC-45M
- Zoro # G405929286
- Country of Origin Italy
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Series | HTC |
Voltage Rating | 250V AC/DC |
Item | Fuse Holder |
Mounting Style | PCB |
Max. Voltage | 250V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- MURR ELEKTRONIK Power Supply, 360/550V AC, 24V DC, 20A, M4 Screw (85072)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- Eaton Bussmann Fuse Accessories