Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, HHH Series, Crimp
Mfr # HHH-A
Zoro # G405975061
Sold in multiples of 16 for $72.80
$72.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Crimp
- Series HHH
- Body Material Plastic
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HHH-A
- Zoro # G405975061
- Country of Origin United States
- Category Fuse Accessories
Details
Item | Fuse Holder |
Connector Type | Crimp |
Series | HHH |
Body Material | Plastic |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- Eaton Bussmann Fuse Accessories