Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, HBH-I Series, 250V AC/DC
Mfr # HBH-I
Zoro # G005929266
product price: $15.59
/ea
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.48 in
- For Fuse Size 1-1/4 in L x 1/4 in dia
- Voltage Rating 250V AC/DC
- Series HBH-I
- Mounting Style Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HBH-I
- Zoro # G005929266
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Width | 0.48 in |
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Length | 1.77 in |
Height | 0.49 in |
Details
Item | Fuse Holder |
Voltage Rating | 250V AC/DC |
Series | HBH-I |
Mounting Style | Horizontal |
Max. Voltage | 250V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- NOBLES/TENNANT SWITCH - SNAP - SPDT - 10A W/SHORT LEVER ACTUATOR (1012568)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-60CF)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- Eaton Bussmann Fuse Accessories