Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 6.3A Amp Range, 250V AC/DC Volt Rating
Mfr # BK1/HTC-15M
Zoro # G605929284
product price: $1.35
/ea
Sold in multiples of 75 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V AC/DC
- Mounting Style PCB
- Series HTC
- For Fuse Size 20 mm L x 5 mm dia
- Amp Range 6.3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/HTC-15M
- Zoro # G605929284
- Country of Origin Italy
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Voltage Rating | 250V AC/DC |
Mounting Style | PCB |
Series | HTC |
Amp Range | 6.3A |
Item | Fuse Holder |
Max. Voltage | 250V AC/DC |
Max. Amps | 6.3A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- HUBBELL 30A Locking Connector 2P 3W 250VAC BK/WT (HBL3333GC)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- Eaton Bussmann Fuse Accessories