Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type
Mfr # CH60J2I
Zoro # G4821769
original price:
$153.41
16% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Mounting Style DIN-Rail
- Fits Fuse Type Class J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CH60J2I
- Zoro # G4821769
- UPC # 051712630924
- Country of Origin China
- Category Fuse Accessories
Dimensions
Width | 3.16 in |
Length | 4.88 in |
Height | 3.31 in |
For Fuse Size | 2-3/8 in L x 1-1/16 in dia |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Box Lug, Amp Range 31 to 60 A, Fits Fuse Type Class J, For Fuse Size 2-3/8 in L x 1-1/16 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 3.31 in, Length 4.88 in, Mounting Style DIN Rail, Number of Poles 2, Standards CE, CSA Certified, UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/DC, Width 3.16 in, Wire Range 18 to 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3002)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- MCGILL PROTECT-O-GLOBE CLEAR SMOOTH DIFFUSER CYLINDER 150W LIGHTING PARTS AND ACCESSORY (1500C)
- Eaton Bussmann Fuse Accessories