Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug
Mfr # CH30J1I
Zoro # G4821811
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amp Range 30A
- Fuse UL Class J
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CH30J1I
- Zoro # G4821811
- UPC # 051712630832
- Country of Origin China
- Category Fuse Accessories
Dimensions
For Fuse Size | 2-1/4 in L x 13/16 in dia |
Length | 4.59 in |
Width | 1.28 in |
Height | 2.83 in |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Box Lug, Amp Range 0 to 30 A, Fits Fuse Type Class J, For Fuse Size 2-1/4 in L x 13/16 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.83 in, Length 4.59 in, Mounting Style DIN Rail, Number of Poles 1, Standards CE, CSA Certified, UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/DC, Width 1.28 in, Wire Range 18 to 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65362)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- Eaton Bussmann Fuse Accessories