Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type
Mfr # JP60030-3CR
Zoro # G508437978
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Fits Fuse Type Industrial
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # JP60030-3CR
- Zoro # G508437978
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Width | 3.13 in |
Height | 3.06 in |
Length | 3-3/4 in |
For Fuse Size | 2-1/4 in L x 13/16 in dia |
Details
Item | Fuse Holder |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Box Lug |
Fits Fuse Type | Industrial |
Number of Poles | 3 |
Body Material | Thermoplastic |
Fuse UL Class | J |
Mounting Style | Panel |
Series | JP |
Current | 30 A AMP |
Fits Fuse Block Style | Non-Rejection |
For Fuse Class | J |
Max. Amps | 30A |
Wire Range | 14 AWG to 2 AWG |
Visual Indication | Non-Indicating |
Max. Voltage | 600V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- Eaton Bussmann Fuse Accessories