Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # CH60J3
Zoro # G710992593
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Number of Poles 3
- Fuse UL Class J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CH60J3
- Zoro # G710992593
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 3.31 in |
Length | 4.88 in |
Width | 4.72 in |
For Fuse Size | 2-3/8 in L x 1-1/16 in dia |
Details
Item | Fuse Holder |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Box Lug |
Number of Poles | 3 |
Fuse UL Class | J |
Mounting Style | DIN-Rail |
Series | CH |
Body Material | Thermoplastic |
Visual Indication | Non-Indicating |
Max. Voltage | 600V AC/DC |
For Fuse Class | J |
Max. Amps | 30A |
Wire Range | 18 AWG to 3 AWG, 18 AWG to 1 AWG |
Fits Fuse Block Style | Non-Rejection |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14FUF32AF)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- Eaton Bussmann Fuse Accessories