Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # CH30J3
Zoro # G608437977
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Number of Poles 3
- Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CH30J3
- Zoro # G608437977
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 2.83 in |
Width | 3.84 in |
For Fuse Size | 2-1/4 in L x 13/16 in dia |
Length | 4.59 in |
Details
Item | Fuse Holder |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Box Lug |
Number of Poles | 3 |
Mounting Style | DIN-Rail |
Series | CH |
Fuse UL Class | J |
Body Material | Thermoplastic |
Current | 30 A AMP |
Max. Amps | 30A |
Fits Fuse Block Style | Non-Rejection |
Visual Indication | Non-Indicating |
Max. Voltage | 600V AC/DC |
Wire Range | 18 AWG to 3 AWG, 18 AWG to 1 AWG |
For Fuse Class | J |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- FERRAZ SHAWMUT Fuse Holder, 250A Amp Range, 1000V AC Volt Rating (PS271PREMCPS M220075)
- Eaton Bussmann Fuse Accessories