Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V DC Volt Rating
Mfr # BP/FMM-30-RP
Zoro # G307093870
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 32V DC
- Max. Amps 30A
- Max. Voltage 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/FMM-30-RP
- Zoro # G307093870
- UPC # 51712499453
- Country of Origin Japan
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 30A |
Voltage Rating | 32V DC |
Max. Amps | 30A |
Max. Voltage | 32V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- Eaton Bussmann Fuse Accessories