Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type
Mfr # BP/HHM-RP
Zoro # G306902357
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 32V AC/DC
- Mounting Style In-Line
- Connector Type Wire Leads
- Fits Fuse Type Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHM-RP
- Zoro # G306902357
- UPC # 51712182485
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Amp Range | 30A |
Voltage Rating | 32V AC/DC |
Mounting Style | In-Line |
Connector Type | Wire Leads |
Item | Fuse Holder |
Fits Fuse Type | Blade Fuse |
Wire Range | 12 AWG |
Max. Voltage | 32V AC/DC |
Max. Amps | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray (HS367-S50-GRAY)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- Eaton Bussmann Fuse Accessories