Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type
Mfr # BP/HHD-RP
Zoro # G906902399
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style In-Line
- Voltage Rating 32V AC/DC
- Connector Type Wire Leads
- Amp Range 30A
- Max. Voltage 32V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHD-RP
- Zoro # G906902399
- UPC # 51712389013
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Mounting Style | In-Line |
Voltage Rating | 32V AC/DC |
Connector Type | Wire Leads |
Amp Range | 30A |
Max. Voltage | 32V AC/DC |
Max. Amps | 30A |
Wire Range | 12 AWG |
Fits Fuse Type | Blade Fuse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY-B)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- Eaton Bussmann Fuse Accessories