Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type
Mfr # BP/HHD-RP
Zoro # G105340374
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 32V AC/DC
- Amp Range 30A
- Mounting Style In-Line
- Connector Type Wire Leads
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHD-RP
- Zoro # G105340374
- UPC # 51712389013
- Country of Origin United States
- Category Fuse Accessories
Details
Voltage Rating | 32V AC/DC |
Item | Fuse Holder |
Amp Range | 30A |
Mounting Style | In-Line |
Connector Type | Wire Leads |
Max. Amps | 30A |
Fits Fuse Type | Blade Fuse |
Wire Range | 12 AWG |
Max. Voltage | 32V AC/DC |
Description
Bussmann series fuse holders to install blade or glass tube fuses. Choose water resistant and/or splash proof versions for extra protection in special applications. Five available connector types meet the needs of technicians and do-it-your self.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 12.50A (CR123H144B)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHL)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- Eaton Bussmann Fuse Accessories