Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type, 5 PK
Mfr # BP/HHN-RP
Zoro # G407066255
product price: $17.25
/pk 5, $3.45/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Connector Type Wire Leads
- For Fuse Size 1-1/4 in L x 1/4 in dia
- Voltage Rating 32V AC/DC
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHN-RP
- Zoro # G407066255
- UPC # 51712182508
- Country of Origin United States
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Amp Range | 30A |
Connector Type | Wire Leads |
Voltage Rating | 32V AC/DC |
Body Material | Nylon |
Mounting Style | In-Line |
Item | Fuse Holder |
Max. Voltage | 32V AC/DC |
Max. Amps | 30A |
Fits Fuse Type | Blade Fuse |
Wire Range | 12 AWG |
Description
2Pk 25A Atm Blade Fuse, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- Eaton Bussmann Fuse Accessories