Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads
Mfr # BK/HHJ-B
Zoro # G405985404
product price: $19.65
/ea
Sold in multiples of 5 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Voltage Rating 32V AC/DC
- Amp Range 30A
- Series HH
- For Fuse Size 1-1/4 in L x 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/HHJ-B
- Zoro # G405985404
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Height | 2.19 in |
Details
Connector Type | Wire Leads |
Voltage Rating | 32V AC/DC |
Amp Range | 30A |
Series | HH |
Mounting Style | In-Line |
Item | Fuse Holder |
Max. Voltage | 32V AC/DC |
Wire Range | 16 AWG to 12 AWG |
Max. Amps | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DIU)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- MCGILL PROTECT-O-GLOBE CLEAR SMOOTH DIFFUSER CYLINDER 150W LIGHTING PARTS AND ACCESSORY (1500C)
- Eaton Bussmann Fuse Accessories