Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating
Mfr # BK1/HFB-R
Zoro # G905985522
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series HFB
- Body Material Thermoplastic
- Voltage Rating 32V AC/DC
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK1/HFB-R
- Zoro # G905985522
- Country of Origin China
- Category Fuse Accessories
Dimensions
Width | 3/4 in |
Length | 3 in |
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Amp Range | 30A |
Series | HFB |
Body Material | Thermoplastic |
Voltage Rating | 32V AC/DC |
Item | Fuse Holder |
Max. Amps | 30A |
Max. Voltage | 32V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ldph10 / Ld2P10 Power Rated Inside Corne (10 Pack), 10PK (ICFX10IW-X)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG2182WA)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- Eaton Bussmann Fuse Accessories