Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 1000V DC Volt Rating, 2 Poles, Clamp/Spade Lug
Mfr # CHPV2U
Zoro # G4821750
product price: $52.29
/ea
Sold in multiples of 6 for $313.74
$313.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHPV
- Fuse UL Class Not Class Rated
- Mounting Style DIN-Rail
- Fuse Block Style Nonrejection
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CHPV2U
- Zoro # G4821750
- UPC # 051712362733
- Country of Origin China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Length | 2.91 in |
Width | 1.38 in |
Height | 2.43 in |
Length (Straight Wireway) | 2.91 in |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series HP10M, PV-F, SPF, SPFS, Clamp/Spade Lug, Amp Range 0 to 30 A, Fits Fuse Type Solar, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.43 in, Length 2.91 in, Mounting Style DIN Rail, Number of Poles 2, Standards CE, CSA Certified, UL Listed, Visual Indication Nonindicating, Voltage Rating 1000V DC, Width 1.38 in, Wire Range 18 to 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- Eaton Bussmann Fuse Accessories