Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 1000V DC Volt Rating, 1 Poles, Clamp/Spade Lug
Mfr # CHPV1
Zoro # G205985918
product price: $16.55
/ea
Sold in multiples of 5 for $82.75
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 1-1/2 in L x 13/32 in dia
- Height 2.43 in
- Width 0.69 in
- Connector Type Clamp/Spade Lug
- Amp Range 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CHPV1
- Zoro # G205985918
- Country of Origin China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Height | 2.43 in |
Width | 0.69 in |
Length | 2.91 in |
Details
Item | Fuse Holder |
Connector Type | Clamp/Spade Lug |
Amp Range | 30A |
Fuse UL Class | Not Class Rated |
Series | CHPV |
Mounting Style | DIN-Rail |
Number of Poles | 1 |
Body Material | Thermoplastic |
Voltage Rating | 1000V DC |
For Fuse Class | Not Class Rated |
Fits Fuse Type | Photovoltaic Fuse |
Max. Voltage | 1000V DC |
Fits Fuse Block Style | Non-Rejection |
Visual Indication | Non-Indicating |
Max. Amps | 30A |
Wire Range | 18 AWG to 4 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-UC-16RE1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VDR)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-10)
- Eaton Bussmann Fuse Accessories