Shop All Fuse Blocks & Holders
Eaton Bussmann
Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CH30J3
Zoro # G5072649
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series CH
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Fits Fuse Type Class J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CH30J3
- Zoro # G5072649
- UPC # 051712630863
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 4.59 in |
Width | 3.84 in |
Height | 2.83 in |
For Fuse Size | 2-1/4 in L x 13/16 in dia |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Box Lug, Amp Range 0 to 30 A, Fits Fuse Type Class J, For Fuse Size 2-1/4 in L x 13/16 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.83 in, Length 4.59 in, Mounting Style DIN Rail, Number of Poles 3, Standards CE, CSA Certified, UL Listed, Visual Indication Nonindicating, Voltage Rating 600V AC/DC, Width 3.84 in, Wire Range 18 to 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (863)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-1CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308)
- Eaton Bussmann Fuse Blocks & Holders