Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, Wire Leads
Mfr # HHJ-B
Zoro # G105985711
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Height 2.205 in
- For Use With Automotive fast-acting glass fuse
- Series HHJ
- Length 4.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HHJ-B
- Zoro # G105985711
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Height | 2.205 in |
Length | 4.646 in |
Width | 3.386 in |
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Connector Type | Wire Leads |
For Use With | Automotive fast-acting glass fuse |
Series | HHJ |
Item | Fuse Holder |
Mounting Style | In-Line |
Amp Range | 20A |
Voltage Rating | 32V AC/DC |
Weight | .29 lb |
Fits Fuse Block Style | Rejection |
Max. Voltage | 32V AC |
Max. Amps | 20A |
Visual Indication | Non-Indicating |
Wire Range | 14 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 12A, 600V AC, Non-Indicating (NOS-12)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- Eaton Bussmann Fuse Accessories