Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type
Mfr # BP/HHK-RP
Zoro # G806902437
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 5/8 to 1-1/4 in L x 1/4 in dia
- Voltage Rating 32V AC/DC
- Mounting Style In-Line
- Connector Type Wire Leads
- Amp Range 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHK-RP
- Zoro # G806902437
- UPC # 51712389044
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
For Fuse Size | 5/8 to 1-1/4 in L x 1/4 in dia |
Details
Voltage Rating | 32V AC/DC |
Mounting Style | In-Line |
Item | Fuse Holder |
Connector Type | Wire Leads |
Amp Range | 20A |
Max. Voltage | 32V AC/DC |
Max. Amps | 20A |
Wire Range | 14 AWG |
Fits Fuse Type | Glass Fuse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- Eaton Bussmann Fuse Accessories