Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type
Mfr # BP/HHC-RP
Zoro # G610791753
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 32V AC/DC
- Connector Type Wire Leads
- Mounting Style In-Line
- Amp Range 20A
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHC-RP
- Zoro # G610791753
- UPC # 51712389006
- Country of Origin Canada
- Category Fuse Accessories
Details
Voltage Rating | 32V AC/DC |
Connector Type | Wire Leads |
Mounting Style | In-Line |
Amp Range | 20A |
Item | Fuse Holder |
Max. Amps | 20A |
Wire Range | 16 AWG |
Fits Fuse Type | Blade Fuse |
Max. Voltage | 32V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100' 14Ga Galv Wire (122065)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DIU)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- Eaton Bussmann Fuse Accessories